L-piece pneumatic connector LF 3000 with male thr.
L-piece pneumatic connector LF 3000 with male thr.
3000 ML STUD ELBOW R1/4"BSPT 6M
Art.-no. 5580000057
EAN 4050641293817
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Connection thread | R 1/4 inch |
Length | 16 mm |
Material | PA 6.6 - Polyamide / Brass |
Max. pressure | 20 bar |
Suitable for pipe external diameter | 6 mm |