Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

L-piece pneumatic connector LF 3000 with male thr.

L-piece pneumatic connector LF 3000 with male thr.
3000 ML STUD ELBOW R1/8"BSPT 8M

Art.-no. 5580000058

EAN 4050641293862

Individual price display after login
L-piece pneumatic connector LF 3000 with male thr.

Art.-no. 5580000058

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

R 1/8 inch

Length

23 mm

Material

PA 6.6 - Polyamide / Brass

Max. pressure

20 bar

Suitable for pipe external diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information