System stacking cabinet for ORSY® system case 4.4.1
System stack cabinet 4.4.1
SYSSTCKCAB-F.4.4.1
SYSTEMKOFFER
Art.-no.
5581040000
EAN 4046777939378
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Organisation system consisting of stackable and screwable modules for 5 ORSY® system cases
- Ball-bearing-mounted telescopic extensions
- Load per tray: 20 kg
- Side panels and rear panel with square perforation for accessories from perforated panel range
- Stacking knobs
- Central locking with two keys
- Colour: graphite black (RAL 9011)
- Material: Sheet steel
- Powder-coated
Notice
- Supplied without case
- Not intended for mobile use in motor vehicles
Product information
Datasheets(X)
Width x depth x height | 455 x 290 x 490 mm |
Number of drawers | 5 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!