Cordless multi-functional dry vacuum cleaner AMTS 18 L COMPACT M-CUBE
Multi-purpose dry vacuum cleaner cordless
VACCLNR-DRY-CORDL-(AMTS 18 L COMPT)-AU
MASTER
Register now and access more than 20,000 products
- Two power levels: Max mode for maximum power or Eco mode for longer runtime per battery charge
- Suitable for vacuuming up and extracting chips, dust and drill cuttings
- Multi-purpose: Blow function for blowing out and drying
- Dust class L certification guarantees a dust collection efficiency of 99% in accordance with EN 60335-2-69
- Constant high suction power and long filter life thanks to semi-automatic filter cleaning
- User-friendly working in conjunction with machines thanks to the adapter supplied
- Conveniently integrated slots for storing joint nozzle, upholstery nozzle and power tool adapter
- Shoulder strap for added comfort when working on the move
- Robust housing with rubber protectors for non-slip storage without damaging the material
Lifetime warranty against manufacturing defects
5 year warranty on tool
2 year warranty on batteries
2 year warranty on battery chargers
Datasheets(X)
Air current | 20 l/s |
Underpressure | 11 kPa |
Bin capacity | 4 l |
Dust class | L |
Nominal width | 35 mm |
Product weight (per item) | 5.645 g |
Length | 230 mm |
Width | 261 mm |
Height | 250 mm |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!