Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cordless power tools bag set 18 V M-CUBE ABS/AWS/ABH COMPACT M-CUBE

M-CUBE Top 3 COMPACT set
MA-CORDL-SET-(MCUBE)-ABH/AWS/ABS18-PLG/I

Art.-no. 5701419090

EAN 4065233029187

Individual price display after login
Cordless power tools bag set 18 V M-CUBE ABS/AWS/ABH COMPACT M-CUBE

Art.-no. 5701419090

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

This compact, practical combo is for everyday use on construction sites, consisting of the top three 18 V M-CUBE series products. These were developed by Wurth to meet the requirements of tradespeople.

All units have continuous motor monitoring and a long motor service life:


  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

  • Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load.


ABS 18 COMPACT


Maximum service life and low wear due to 13-mm Röhm metal chuck with soldered carbide clamping jaws.



ABH 18 COMPACT


Comfortable, low-fatigue working due to the compact and ergonomic design with anti-vibration handle.



AWS 18 COMPACT


Safe working thanks to the dead man's switch and the brake function which stops the disc quickly when the switch is released.

Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

including:
1 x

DRLDRIV-CORDL-(ABS 18 COMPACT)-CRTN

Description: Compact, powerful brushless cordless drill driver for medium-duty screwing and drilling work
Quantity: 1 x
3 x

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Description: Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 3 x
1 x

TLBAG-(F.POWER-TOOLS)-450X315X340MM

Description: Robust bag for transporting machines
Quantity: 1 x
1 x

ANGLGRIND-CORDL-(AWS 18-125P COMPT)-CRTN

Description: Compact, powerful, brushless cordless angle grinder for medium-heavy roughing and cutting work
Quantity: 1 x
1 x

HAMDRL-CORDL-(ABH 18 COMPACT)-CARTON

Description: Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work
Quantity: 1 x
1 x

CHRG-(ALG 18/6 FAST)-PLG/I

Description: The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information