ANG 18 COMPACT M-CUBE cordless blind rivet gun
Cordless blind rivet gun ANG 18 Compact
RIVGUN-CORDL-(ANG 18 COMPACT)-BOX
MASTER M-CUBE
Register now and access more than 20,000 products
- Compatible with all 18V M-CUBE rechargeable batteries
- Long service life through low-maintenance, efficient, brushless motor
- Ergonomic handle enables comfortable and effortless work
- Faster nozzle changes using included installation key
- Integrated LED light for direct illumination of the working area
- Clean working, as broken riveting mandrels are collected in the transparent container
Lifetime warranty against manufacturing defects
5 year warranty on tool
2 year warranty on batteries
2 year warranty on battery chargers
Datasheets(X)
Rechargeable battery/battery capacity | 0 Ah |
Nominal voltage | 18 V |
Rivet setting force | 19600 N |
Suitable for min. rivet diameter | 2.4 mm |
Suitable for max. rivet diameter | 5 mm |
Weight of machine with rechargeable battery | 2 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!