ABS 18 SUBCOMPACT M-CUBE cordless drill/driver
Cordless drill driver ABS 18 SUBCOMPACT
DRLDRIV-CORDL-ABS18SUBCOMPACT-QCKSPGFED
MASTER M-CUBE
Register now and access more than 20,000 products
- Würth M-CLICK drilling spindle for quickly changing the various drilling attachments and socket heads on the M-CLICK and M-CLICK+ systems without tools, ensuring flexibility and versatility
- Spindle with ¼ inch hexagon socket enables the insertion of C 6.3 and E 6.3 bits without a drill chuck
- Comfortable, effortless work thanks to the compact and ergonomic design paired with a very low weight
- Threaded bushings on the left and right of the device's base enable the optional attachment of accessories such as belt hooks or bit holders
- Efficient and brushless motor with overload protection function
- The LED light on the battery block ensures a well-lit work area
Datasheets(X)
Nominal voltage | 18 V/DC |
Idle speed 1st/2nd gear min./max. | 0-450 / 0-1700 rpm |
Max. torque hard/soft | 50 / 25 Nm |
Min./max. drill chuck span width | 1-13 mm |
Drill chuck holder | M-CLICK |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
Max. drilling diameter in steel | 13 mm |
Max. screw diameter | 8 mm |
Length | 124 mm |
Height | 200 mm |
Weight of machine with rechargeable battery | 1.1 kg |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!