Charger ALG 12 volt BASIC M-CUBE
Charger ALG 12 Basic
CHRG-(ALG 12V/2A BASIC)-PLG/I
Art.-no. 5705720010
EAN 4065746304139
Register now and access more than 20,000 products
- For charging the Li-ion 12 V M-CUBE BASIC rechargeable battery
Lifetime warranty against manufacturing defects
5 year warranty on tool
2 year warranty on batteries
2 year warranty on battery chargers
Datasheets(X)
Type description | ALG 12/2 BASIC |
Input voltage | 230 V/AC |
Min./max. output voltage | 12-12 V/DC |
Suitable batteries | 12 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 2 A |
Cable length | 1.60 m |
Length | 170 mm |
Width | 125 mm |
Height | 70 mm |
Max. output voltage | 12 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 55 W |
Max. input voltage | 230 V/AC |
IP protection class | IP 02 |
Charging time | 0 min |
Min./max. temperature conditions | 0 to 40 °C |
Min./max. input voltage | 230-230 V/AC |
Max. temperature conditions | 40 °C |
Min. temperature conditions | 0 °C |
Product weight (per item) | 1130.000 g |
Min. output voltage | 12 V/DC |
Plug type | I |
WEEE (taking back waste electrical and electronic equipment) | 5 |
Nominal voltage | 230 V/AC |
Output voltage | 12 V/DC |