Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic impact screwdriver DSS 1/2 inch Compact

Pneumatic impact wrench DSS 1/2 inch Compact
IMPWRNCH-PN-(DSS 1/2 IN COMPACT)

Art.-no. 57143020
EAN 4046777116861

Prices for customers after login
Pneumatic impact screwdriver DSS 1/2 inch Compact

Art.-no. 57143020

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio. Maximum recommended screw size: M16.

Long service life and optimal balance distribution


Rugged, well-balanced unit in aluminium housing.



Very handy and user-friendly


  • Rubberised handle prevents unpleasant cooling

  • User-friendly clockwise/anti-clockwise changeover and adjustable button


Compact and extremely powerful jumbo hammer mechanism


High power development with small size and low weight, up to 1,100 Nm breakaway torque.



Optimum and user-friendly adjustment to any application, at any time


Three-stage power setting for clockwise rotation, with sensitive trigger

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly, a little oil should be added daily through the compressed air supply.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal where space is limited, e.g. gearbox, engine compartment, brakes

Type description

DSS 1/2 inch Compact

Tool holding device

1/2-inch external square

Max. working torque

678 Nm

Max. releasing torque

1100 Nm

Sound-pressure level

102 dB

Vibration

7.5 m/s²

Operating pressure

6.3 bar

Weight of machine

1.34 kg

Min. hose inner diameter

9 mm

Air consumption

122 l/min

Connection thread

1/4 inch

Length x width x height

109 x 57 x 188 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

NPL-PN-S2000-ET-R1/4IN

With male thread
x 1 pcs

NPL-PN-S1500-BSPT-ET1/4IN

Quick Action System: Connection takes only a few seconds, continuous and stable air flow
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

SOCKET RETAINER CLIP & O-RING 1/2

Replacement clip for impact tools
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information