Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic impact screwdriver DSS 3/4 inch Premium P - IMPWRNCH-PN-(DSS-3/4IN-PREMIUM-P)
´
Pneumatic impact screwdriver DSS 3/4 inch Premium P - IMPWRNCH-PN-(DSS-3/4IN-PREMIUM-P) - 1

Pneumatic impact screwdriver DSS 3/4 inch Premium P

Pneumatic impact wrench DSS 3/4 inch premium P
IMPWRNCH-PN-(DSS-3/4IN-PREMIUM-P)
MASTER

Art.-no. 57143510
EAN 4056807232034

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance and enhanced equipment features. Recommended maximum bolt size: M32

Excellent power-to-weight ratio


Up to 1,680 Nm max. breakaway torque at a weight of 3.18 kg



Reliable maximum power levels and a long service life


High-quality double impact mechanism and cylinder with balanced 6-vane motor



Optimum and user-friendly adjustment to any application, at any time


4-stage clockwise power setting with convenient one-hand reversing



Good handling and optimum control


Extremely ergonomic soft grip with sensitive trigger

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSS 3/4 inch Premium P

Tool holding device

3/4-inch external square

Max. working torque

1550 Nm

Max. releasing torque

1680 Nm

Sound-pressure level

88.2 dB

Vibration

17.49 m/s²

Operating pressure

6.3 bar

Weight of machine

3.18 kg

Min. hose inner diameter

11 mm

Air consumption

165 l/min

Connection thread

G 3/8 inch

Length x width x height

222 x 85 x 206 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

NPL-PN-S2000-ET-R3/8IN

With male thread
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information