Spring Clamp Plastic
Spring clamp plastic, Red Line
SPGCLMP-NYLON/CARBON-BLCK/RED-6"
Register now and access more than 20,000 products
Sturdy plastic spring clamps constructed from nylon with 30% fibreglass
Optimal contact to the surface
Articulated clamping jaws with high pressure power
Fast to use
No adjustments required
Reduce scratches
Plastic padded jaws to
Datasheets(X)
For gluing, clamping , gripping
Max. external clamping width | 70 mm |
Overhang | 70 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!