Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Malleable cast iron screw clamp With protective cap

Malleable iron screw clamp w. prot. caps, Red Line
SCRCLMP-MCI-200X80MM

Art.-no. 5761671100
EAN 4056807166230

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For rigid, non-elastic, secure clamping

High stability and improved corrosion protection


  • High quality coated sliding bar

  • Powder-coated malleable cast iron


Rotatable, cold-extruded pressure plate, galvanised



Comfortable wooden handle



Protective pads


For both top and bottom jaws



170KG clamping force

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. clamping width

200 mm

Overhang (L1)

95 mm

Profile width (B)

22 mm

Profile thickness (L2)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information