Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

G clamp T-handle

C-screw clamp, Red Line
SCRCLMP-C-MCI-51X25MM

Art.-no. 5761675002
EAN 4056807163178

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Malleable cast iron frame

Provides excellent strength


Cast malleable iron frame with I-beam design provides sure strength



Swivel jaw pad


Reduces marring on work surface and increases stability



Sliding handle bar


Offers multiple hand positions for best leverage



Nickel plated steel



Faster clamping and increased durability


Double-rolled thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For assembly, fastening, gluing, and welding etc.

Max. clamping width

51 mm

Overhang (L1)

35 mm

Profile width (B)

20 mm

Profile thickness (L2)

11 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information