G clamp T-handle
C-screw clamp, Red Line
SCRCLMP-C-MCI-101X50MM
Register now and access more than 20,000 products
Provides excellent strength
Cast malleable iron frame with I-beam design provides sure strength
Swivel jaw pad
Reduces marring on work surface and increases stability
Sliding handle bar
Offers multiple hand positions for best leverage
Nickel plated steel
Faster clamping and increased durability
Double-rolled thread
Datasheets(X)
For assembly, fastening, gluing, and welding etc.
Max. clamping width | 101 mm |
Overhang (L1) | 70 mm |
Profile width (B) | 30 mm |
Profile thickness (L2) | 14 mm |