Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Engine flush and cleaner For use in all petrol and diesel engines

Engine flush & cleaner
ADD-ENGCLNR-400ML

Art.-no. 5861312400
EAN 4050641565068

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Cleans the inside of the engine and the oil supply system

Engines cleaned of dirt can now operate at their full performance level together with the clean oil.



  • Quick and gentle cleaning process

  • Does not damage seals

  • Optimises exhaust gas emissions

  • Compatible with catalytic converters

  • Loosens jammed piston rings

  • Easy to use
Notice

Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for all mineral and synthetic-based engine oils. Suitable for petrol and diesel engines Caution: Not suitable for use in motorcycles with oil bath clutch that share a joint oil circuit.

Instructions

Add the engine interior cleaner to the oil when the engine is at operating temperature. Let the engine idle for approximately 10 minutes. Then change the oil and filter.

Contents

400 ml

Smell/fragrance

Characteristic

Chemical basis

Aliphatic hydrocarbon

Shelf life from production

24 Month

Density

0.825 g/cm³

Min. flashing point

62 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information