Vacuum pump oil for COOLIUS A/C units
Vacuum pump oil for COOLIUS A/C units
OIL-VACPMP-A/C-COOLIUS-500ML
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
ISO68 Vacuum Pump Oil for air conditioner service units with high thermal stability and anti-wear additives.
- Enhanced lubricity, stability, and anti-wear protection for vacuum pump system components, increasing efficiency and service life.
- Extended change intervals facilitated by high oxidation stability, preventing premature oil viscosity increase.
- Hydrolytic stability maintains oil integrity even in the presence of water.
- Effective anti-corrosion and anti-rust properties safeguard metal components.
- Compatibility with both new and old vacuum pump and oil-hydraulic systems.
- Suitable viscosity index for closed systems operating at high temperatures and pressures, preventing deposits and sludge formation.
- Wide operating temperature range with low pour point for easy starting and lubrication at low temperatures.
- Anti-foaming properties reduce foam and air presence, enhancing system efficiency.
NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Product information
Datasheets(X)
Application areaCOOLIUS air conditioner service units vacuum pumps, as well as other vacuum pumps that require ISO68 vacuum pump oil.
Not suitable for use in automotive air conditioner systems – use only approved compressor oils in these applications.
Not suitable for use in automotive air conditioner systems – use only approved compressor oils in these applications.
InstructionsPlease refer to machine oil change manual, suggested dosage and quantity. Store in a cool and dry place in order to avoid the formation of moisture.
Maintain storage temperature between -40°C and +60°C.
Maintain storage temperature between -40°C and +60°C.
Chemical basis | Mineral oil |
Contents | 500 ml |
Weight of content | 438 g |
Smell/fragrance | Characteristic |
Colour | Amber |
Density | 0.877 g/ml |
Kinematic oil basis viscosity | 68 mm²/s |
Conditions for viscosity of oil basis | at 40°C |
Shelf life from production | 60 Month |