2C multi-purpose anchor SHARK® TWIST One anchor. Eight knots.
2C plastic multi-purpose anchor Shark TWIST
DWL-PLA-SHARK-TWIST-8X46
Register now and access more than 20,000 products
Quick, flexible installation
- Easy: Can be set flush using just one finger without the need for a hammer
- Fast: Very easy insertion of the screw
- Versatile: For wood threads and metric threads
- Flexible: Each anchor size can be combined with several screw diameters
High degree of security
- Innovative: 8-fold knotting with extremely large contact surface
- Tested: Tested, high load values
- Optimised: Low installation torque and high overtorque
- No rotation of the anchor in the drill hole
- Certified: ETA assessment for anchors in a redundant non-structural system in concrete and masonry in conjunction with the ASSY®-D screw
Resistant to rotting, weathering and ageing
- UV resistant < 6 weeks
- Halogen and silicone free
EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even screws and bolts with metric threads can be screwed in without any problems, for example, threaded fittings or rods for suspended items in plumbing installations or metric screws
ETA-12/0042
Autoclaved aerated (cellular) concrete
Vertically perforated brick with small bars
Vertically perforated bricks with lateral bars
Concrete
Panel materials with chipboard screw
Panel materials with metric screw
Inserting the anchor
Can be used with one finger without a hammer
Drill the hole
Remove drill cuttings from drill hole
Place anchors in drill hole
Screw in the screw flush through the attachment part
Drill the hole
Place anchors in drill hole
Screw in the screw flush through the attachment part
Drill the hole
Place anchors in drill hole
Screw in the screw flush through the attachment part
ETA-12/0042
Datasheets(X)
- Universal plastic anchor
- Can be used in concrete, solid brick, solid calcium silicate block, vertically perforated brick, hollow calcium silicate block, aerated concrete, plasterboard, gypsum fibreboard
- Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors
- For attaching components in conjunction with a wood or chipboard screw
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Anchor diameter | 8 mm |
Material | Polypropylene - PP / polyamide - PA |
Colour | White |
Anchor length (l) | 46 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Drill hole depth (t) | 55 mm |
Edge clearance (a r) | 80 mm |
Embedding depth (h s) | 45 mm |
Min./max. required screw diameter | 5-6 mm |
Min./max. temperature conditions | -40 to 50 °C |
Installation parameters: Concrete + masonry | ||||||
Anchor diameter [mm] | SHARK TWIST 6 | SHARK TWIST 8 | SHARK TWIST 10 | SHARK TWIST 12 | SHARK TWIST 14 | |
Nominal drill dia. | d0 [mm] | 6 | 8 | 10 | 12 | 14 |
Dia. of cutting edges | dcut ≤ [mm] | 6,4 | 8,45 | 10,45 | 12,5 | 14,5 |
Drill hole depth | h1 ≥ [mm] | ls + 5 mm - tfix | ||||
Embedment depth of the anchor sleeve | hnom [mm] | 35 | 45 | 55 | 65 | 75 |
Through hole in the fixture | df ≤ [mm] | 5,5 | 6,5 | 8,5 | 10,5 | 12,5 |
Performance data: Concrete Anchors in a redundant non-structural system | |||||||
Anchor diameter | [mm] | SHARK TWIST 6 | SHARK TWIST 8 | SHARK TWIST 10 | SHARK TWIST 12 | SHARK TWIST 14 | |
Embedment depth of the anchor sleeve | hnom [mm] | 35 | 45 | 55 | 65 | 75 | |
Centric tension load1) for individual anchors or an anchor group | Concrete = C12/15 Nadm [kN] | 30 °C2)/50 °C3) | 0,48 | 0,8 | 1,6 | 2,2 | 2,4 |
Concrete ≥ C16/20 Nadm [kN] | 30 °C2)/50 °C3) | 0,6 | 1,2 | 2,2 | 2,8 | 3,2 | |
Shear load1) for individual anchors or an anchor group | Vadm | [kN] | 1,62 | 2,59 | 4,67 | 6,79 | 8,55 |
Minimum member thickness | hmin | [mm] | 100 | 100 | 100 | 120 | 120 |
Characteristic edge distance | ccr [mm] | C12/15 | 110 | 110 | 110 | 140 | 140 |
≥ C16/20 | 80 | 80 | 80 | 100 | 100 | ||
Characteristic spacing | scr [mm] | C12/15 | 110 | 110 | 130 | 140 | 155 |
≥ C16/20 | 80 | 80 | 90 | 100 | 110 | ||
Minimum edge distance4) | cmin [mm] | C12/15 | 110 | 110 | 110 | 140 | 140 |
≥ C16/20 | 80 | 80 | 80 | 100 | 100 | ||
Minimum spacing4) | smin [mm] | C12/15 | 110 | 110 | 110 | 140 | 140 |
≥ C16/20 | 80 | 80 | 80 | 100 | 100 | ||
1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the actions of F = 1.4 have been taken into account. For the combination of tensile and shear loads, please note EAD 330284-00-0604 2) Maximum long-term temperature 3) Maximum short-term temperature 4) Admissible load must be reduced |
Performance data: Masonry4), (temperature range 30 °C2)/50 °C3)) | ||||||
Stone type | Stone format [mm] | Raw density class [kg/dm3] | Minimum compressive strength [N/mm2] | Fadm [kN] 1)5) (for individual anchors or an anchor group) | ||
SHARK TWIST 10 | SHARK TWIST 12 | SHARK TWIST 14 | ||||
Effective anchorage depth | hnom [mm] | 55 | 65 | 75 | ||
Masonry brick Mz, EN 771-1:2011+A1:2015 | ≥NF (≥240x115x71) | ≥ 1.8 | 10 | 0,34 | 0,42 | 0,42 |
12,5 | 0,42 | 0,57 | 0,57 | |||
15 | 0,57 | 0,71 | 0,71 | |||
20 | 0,71 | 1,00 | 1,00 | |||
25 | 0,85 | 1,28 | 1,28 | |||
35 | 1,28 | 1,57 | 1,57 | |||
45 | 1,71 | 1,85 | 2,00 | |||
54,8 | 1,85 | 2,00 | 2,14 | |||
Vertically perforated brick HLz, EN 771-1:2011+A1:2015 | ≥2DF (≥240x115x113) | ≥1.2 | 10 | 0,21 | 0,42 | 0,57 |
12,5 | 0,25 | 0,57 | 0,71 | |||
15 | 0,34 | 0,57 | 0,71 | |||
20 | 0,42 | 0,71 | 0,71 | |||
24,1 | 0,57 | 0,71 | 0,71 | |||
Solid calcium silicate block KS, EN 771-2:2011+A1:2015 | ≥NF (≥240x115x71) | ≥ 1.8 | 10 | 0,34 | 0,42 | 0,42 |
12,5 | 0,42 | 0,57 | 0,57 | |||
15 | 0,57 | 0,71 | 0,71 | |||
20 | 0,71 | 1,00 | 0,85 | |||
25 | 1,00 | 1,28 | 1,14 | |||
35 | 1,42 | 1,57 | 1,57 | |||
45 | 1,71 | 1,85 | 2,00 | |||
49,4 | 1,71 | 1,85 | 2,00 | |||
Solid calcium silicate block KS, EN 771-2:2011+A1:2015 | ≥4DF (≥248x175x248) | ≥ 1.8 | 10 | 0,85 | 1,00 | 1,00 |
12,5 | 1,00 | 1,14 | 1,14 | |||
15 | 1,14 | 1,14 | 1,28 | |||
20 | 1,28 | 1,42 | 1,42 | |||
23,4 | 1,28 | 1,42 | 1,42 | |||
Hollow calcium silicate block KS L, EN 771-2:2011+A1:2015 | ≥2DF (≥240x115x113) | ≥ 1.8 | 10 | 0,42 | 0,71 | 0,71 |
12,5 | 0,57 | 0,71 | 0,71 | |||
15 | 0,57 | 0,71 | 0,71 | |||
18,8 | 0,71 | 0,71 | 0,71 | |||
Hollow calcium silicate block KS L, EN 771-2:2011+A1:2015 | ≥8DF (≥248x240x238) | ≥ 1.8 | 7,5 | - | 0,57 | 0,71 |
10 | - | 0,71 | 0,71 | |||
Solid blocks made of lightweight concrete V and Vbl, EN 771-3:2011+A1:2015 | ≥NF (≥240x115x71) | ≥1.2 | 2,5 | 0,21 | 0,34 | 0,42 |
5 | 0,42 | 0,57 | 0,57 | |||
7,3 | 0,57 | 0,71 | 0,71 | |||
Solid blocks made of lightweight concrete V and Vbl, EN 771-3:2011+A1:2015 | ≥NF (≥240x115x71) | ≥2.0 | 12,5 | 0,85 | 1,14 | - |
15 | 1,00 | 1,42 | - | |||
20 | 1,28 | 1,85 | - | |||
25 | 1,71 | 2,00 | - | |||
29 | 1,85 | 2,00 | - | |||
For other types of stone, raw densities, minimum compressive strengths, edge distances, spacings or temperature ranges, please refer to the assessment ETA-22/0877 | ||||||
1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the actions of F = 1.4 have been taken into account. For the combination of tensile and shear loads, please note EAD 330284-00-0604 2) Maximum long-term temperature 3) Maximum short-term temperature 4) For other types of stone, raw densities, minimum compressive strengths or temperature ranges, please refer to the >>assessment ETA-12/0042 5) The stone geometry should be compared with the assessment ETA-22/0877. |
SHARK TWIST load capacities | |||||
Anchor size | 6 | 8 | 10 | 12 | 14 |
Base material | Frec [kN] | Frec [kN] | Frec [kN] | Frec [kN] | Frec [kN] |
Vertically perforated brick ≥ Hlz12 | 0,25 | 0,35 | 0,4 | 0,5 | 0,6 |
Hollow calcium silicate block ≥ KSL12 | 0,5 | 0,7 | 1 | 1,4 | 1,6 |
Autoclaved aerated concrete PB2; PP2 | 0,15 | 0,2 | 0,25 | 0,4 | 0,5 |
Gypsum building panels ρ ≥ 0.85 kg/dm³ | 0,22 | 0,35 | 0,5 | 0,6 | 0,7 |
Gypsum plasterboard dia. = 12.5 mm | 0,1 | 0,2 | 0,2 | - | - |
Gypsum plasterboard dia. = 25 mm | 0,2 | 0,25 | 0,35 | - | - |
Gypsum fibreboard dia. = 10 mm | 0,3 | 0,35 | 0,45 | - | - |
Concrete ≥ C20/25 | 0,9 | 1,2 | 2 | 3 | 3,2 |
Solid brick ≥ MZ12 | 0,6 | 0,9 | 1,5 | 2 | 2,2 |
Solid calcium silicate block ≥ KSV12 | 0,7 | 1,4 | 2,3 | 3 | 3,2 |
Stone type | Mirror thickness dU [mm] | Minimum compressive strength [N/mm2] | Fadm [kN] 1)5) (for individual anchors or an anchor group) | ||||
SHARK TWIST 6 | SHARK TWIST 8 | SHARK TWIST 10 | SHARK TWIST 12 | SHARK TWIST 14 | |||
Hollow-core prestressed concrete EN 206:2013+A1:2016 | ≥25 | ≥ C30/37 | 0,30 | 0,48 | 0,48 | 0,48 | 0,48 |
≥40 | ≥ C30/37 | 0,60 | 0,60 | 0,60 | 0,60 | 0,60 | |
Effective anchorage depth | hnom [mm] | 35 | 45 | 55 | 65 | 75 | |
1) The partial safety factors of the resistances regulated in the approval and a partial safety factor of the actions of F = 1.4 have been taken into account. For the combination of tensile and shear loads, please note EAD 330284-00-0604 2) Maximum long-term temperature 3) Maximum short-term temperature 4) For other types of stone, raw densities, minimum compressive strengths or temperature ranges, please refer to the assessment ETA-22/0877 5) The stone geometry should be compared with the assessment ETA-22/0877. |
Assignment of metric fasteners by anchor size | |||||
Anchor dia. 6 | Anchor dia. 8 | Anchor dia. 10 | Anchor dia. 12 | Anchor dia. 14 | |
Suitable screw diameters (metric) - solid and perforated construction materials | M4 | M5 | M6 | M8 | M10 |
Suitable screw diameters (metric) - panel materials | M3 | M4 | M5 | - | - |
Suitable screw diameter (wood thread) | 4 to 5 mm | 5 to 6 mm | 6 to 8 mm | 8 to 10 mm | 10 to 12 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!