Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

W-VD-A/S anchor rod for W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete, zinc-plated steel

Anchor rod W-VD-A/S steel zinc plated
ANC-(W-VD-A/S)-(A2K)-20-M8X110

Art.-no. 5915108110
EAN 4058794512649

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel

Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)

The anchor rod is covered by the following approvals:


  • Compound anchor cartridge system W-VD, option 8: ETA-06/0074

  • BETON-MULTI WIT-UH 300 injection system, option 1: ETA-17/0127

  • ALLROUNDER WIT-VM 250 injection system, option 1: ETA-12/0164

  • WIT-Nordic injection system, option 1: ETA-12/0164

  • WIT-PE 500 injection system, option 1: ETA-09/0040

  • BASIC WIT-PM 200 injection system, option 7: ETA-12/0569
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Anchor rod can be used for the following cartridge systems and injection systems:


  • Compound anchor cartridge system W-VD, option 8 — non-cracked concrete

  • BETON-MULTI WIT-UH 300 injection system, option 1 — cracked and non-cracked concrete

  • ALLROUNDER WIT-VM 250 injection system, option 1 — cracked and non-cracked concrete

  • WIT-Nordic injection system, option 1 — cracked and non-cracked concrete

  • WIT-PE 500 injection system, option 1 — cracked and non-cracked concrete

  • BASIC WIT-PM 200 injection system, option 7 — non-cracked concrete

W-VD-A/S (galvanised steel) can be used in dry indoor areas

Type description

W-VD-A/S 5.8

Metric anchor diameter

M8

Property class

5.8

Attachment height (t fix)

20 mm

Anchor length (l)

110 mm

Effective anchoring depth (h ef)

80 mm

Nominal drill-bit diameter cartridge system (d 0)

10 mm

Nominal drill-bit diameter injection system (d 0)

10 mm

Drill hole depth (h 0)

80 mm

Approval

ETA-06/0074
ETA-12/0164
ETA-12/0569
ETA-17/0127
ETA-19/0542
ETA-20/0647
ETA-20/1038
ETA-21/0168

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information