Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

W-VD-A anchor rod A4 stainless steel

Anchor rod W-VD-A/A4 stainless steel A4
ANC-(W-VD-A/A4)-A4-155-M16X300

Art.-no. 5915216300
EAN 4047376665798

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
  • Stainless steel A4

  • Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)

The anchor rod is covered by the following approvals:


  • Bonded anchor capsule system W-VD, Option 8: ETA-06/0074

  • Bonded anchor glass capsule W-VPZ, Option 1: ETA-21/0168

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127

  • Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164

  • Injection system PURE EPOXY WIT-PE 1000, Option 1: ETA-19/0543

  • Injection system WIT-Nordic, Option 1: ETA-12/0164

  • Injection system WIT-PE 500, Option 1: ETA-09/0040

  • Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The anchor rod can be used for the following capsule and injection systems:


  • Bonded anchor capsule system W-VD, Option 8 - uncracked concrete

  • Bonded anchor glass capsule W-VPZ, Option 1 - cracked and uncracked concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, Option 1 - cracked and uncracked concrete

  • Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete

  • Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete

  • Injection system PURE EPOXY WIT-PE 1000, Option 1 - cracked and uncracked concrete

  • Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete

  • Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete

W-VD-A/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in damp rooms, provided that no particularly aggressive conditions are present.

Type description

W-VD-A/A4

Metric anchor diameter

M16

Property class

70

Attachment height (t fix)

155 mm

Anchor length (l)

300 mm

Effective anchoring depth (h ef)

125 mm

Nominal drill-bit diameter cartridge system (d 0)

18 mm

Nominal drill-bit diameter injection system (d 0)

18 mm

Drill hole depth (h 0)

125 mm

Approval

ETA-06/0074
ETA-09/0040
ETA-12/0164
ETA-05/0034
ETA-12/0569
ETA-17/0127
ETA-19/0543
ETA-21/0168

Material

Stainless steel A4

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information