Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Chemical injection mortar Basic WIT-PM 200

Chemical injection mortar Basic WIT-PM 200
ANC-MORT-(WIT-PM200)-CART-420ML

Art.-no. 5918240420
EAN 4056807182322

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Base mortar for masonry and uncracked concrete

Two-part reactive resin mortar, styrene-free polyester



Individual fixing point in uncracked concrete:


Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1



Individual fixing point in masonry (system with perforated sleeve SH):


Anchor rod W-VI-A, standard threaded rod with acceptance test certificate 3.1, perforated sleeve SH

Proof of Performance
  • European Technical Assessment ETA-12/0569: Individual fixing point + uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance certificate 3.1)

  • European Technical Assessment ETA-13/0037: Individual fixing point + masonry (anchor rod W-VI-A, standard threaded rod 3.1, perforated sleeve SH, aerated concrete only without perforated sleeve)
Application area
Wall units
Wooden structures
Stairs

Drill holes with a rotary drill (without impact mechanism)

Clean drill hole; 2x blow out/2x brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Insert sieve bush

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Completely fill with composite mortar from end of perforated sleeve

Press in anchor rod up to the bottom of the sleeve while turning slightly

Comply with hardening time of composite mortar

Install component, max. torque must not be exceeded

Create the drill hole

Clean drill hole; 2x blow out/2x brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Fill with composite mortar starting from drill hole base (see enclosed leaflet)

Press in anchor rod up to the bottom of the sleeve while turning slightly

Visual check of mortar volume, embedment depth mark

Comply with hardening time of composite mortar

Install component, max. torque must not be exceeded

Create the drill hole

Clean drill hole; 2x blow out/2x brush out/2x blow out

Cut anchor rod to length and mark the desired insertion depths

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Fill composite mortar from bottom of drill hole

Press in anchoring element up to drill hole base while turning slightly

Visual check of mortar filling quantity, setting depth marking

Comply with hardening time of composite mortar

Install component, apply installation torque

  • European Technical Assessment ETA-12/0569: Individual fixing point + uncracked concrete (anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance certificate 3.1)

  • European Technical Assessment ETA-13/0037: Individual fixing point + masonry (anchor rod W-VI-A, standard threaded rod 3.1, perforated sleeve SH, aerated concrete only without perforated sleeve)
Product information

Certificates/ Documents

 | 

 | 

Application area
  • Attachment in uncracked concrete, solid and perforated brick masonry, aerated concrete

  • Suitable for attaching wooden structures, metal structures, metal profiles, brackets, grilles, sanitary ware, pipes, cable conduits, etc.

Contents

420 ml

Temperature resistance, long-term temperatures max.

50 °C

Temperature resistance, short-term temperatures max.

80 °C

Shelf life from production/conditions

18 Month / at 5°C to 25°C

Chemical basis

Polyester, styrene free

Colour

Concrete grey

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Manual pressure double cartridge gun Heavy Duty

APPLGUN-(F.WIT-380ML)-STDD

For capacity 380/420 ml 10:1coaxial cartridge.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information