Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Fixanchor W-FA/F

Fixanchor W-FA steel hot dip galvanized
ANC-(W-FA/F)-(HDG)-30/48-M16X150

Art.-no. 5932916150
EAN 4058794512465

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Stud anchor for standard applications in non-cracked concrete. Hot-dip galvanised steel
  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding anchor made from hot dip galvanised steel

  • Two anchorage depths — wide range of applications
Proof of Performance

ETA-02/0001 for individual fixing point, option 7, uncracked concrete

Application area
Heavy steel structures
Fence systems
Post support bracket

Create the drill hole

10

Knock in anchor with mason's mallet or machine setting tool

Set anchor in place

Apply torque

ETA-02/0001 for individual fixing point, option 7, uncracked concrete

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Individual fixing point: Normal weight concrete C20/25 to C50/60 (uncracked concrete)

  • Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, wooden structures, beams, purlins etc.

  • For use in concrete < C20/25 and pressure-resistant natural stone (without approval)

  • The anchor may be used for anchorages with predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façades, staircase railings)

  • W-FA/F may only be used in dry indoor conditions

Metric anchor diameter

M16

Anchor length (l)

150 mm

Material

Steel

Surface

Hot dip galvanized

Attachment height (t fix)

30 mm

Max. attachment height reduced (t fix, red)

48 mm

Attachment height (t fix 2)

48 mm

Drill hole depth (h 1)

110 mm

Drill hole depth reduced (h 1, red)

95 mm

Drill hole depth (h 1.2)

95 mm

Effective anchoring depth (h ef)

82 mm

Effective anchoring depth reduced (h ef, red)

64 mm

Effective anchoring depth (h ef 2)

64 mm

Embedding depth (h nom)

102 mm

Embedding depth (h nom,red)

84 mm

Width across flats

24 mm

Nominal drill-bit diameter (d 0)

16 mm

Torque during anchoring (T inst)

90 Nm

Through-hole in the component to be connected (d f)

18 mm

Thread length (L th)

90 mm

Approval

ETA-02/0001

Performance data
Anchor diameter [mm]M6M8M10M12M16M20
Standard effective anchorage depth/reduced effective anchorage depthhef/hef red [mm]4030443548426550826410078
Admissible centric tension load1) on an individual anchor without the influence of the edge distanceCompressive zone
(uncracked concrete) C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
Nadm [kN] = C20/252)4,12,95,75,07,66,512,68,517,812,32416,5
Admissible shear load1) on an individual anchor without the influence of the edge distanceCompressive zone
(uncracked concrete C20/252), c ≥ 10 hef)
Vadm [kN] = C20/252)2,92,96,35,08,06,514,38,523,623,637,133,1
Admissible bending momentMadm [Nm]5,15,113,113,125,725,744,644,699,999,9195195
Fire resistance rating
(W-FA/S)
F30 [kN]0,9-1,4-2,2-3,2-6,0-10,0-
F60 [kN]0,5-0,8-1,2-1,8-3,4-5,25-
F90 [kN]0,3-0,5-0,8-1,2-2,2-3,6-
F120 [kN]0,25-0,4-0,6-0,9-1,7-2,75-
Individual fixing point
Anchor diameter [mm]M6M8M10M12M16M20
Uncracked concrete, option 7 (ETA-02/0001 - zinc-plated steel and hot-dip galvanised steel)
Standard effective anchorage depth/reduced effective anchorage depthhef/hef,red [mm]4030443548426550826410078
Axis distancescr,N [mm]12090132105144126195150246192300234
Edge distanceccr,N [mm]604566537263987512396150117
Minimum axis distancesmin [mm]3535404055557510090100105140
Minimum edge distancecmin [mm]40404545656590100105100125140
Minimum member thicknesshmin [mm]1008010080100100130100170130200160
Characteristic values
Embedment depthhnom/hnom,red [mm]49395647625682671028412199
Nominal drill ∅d0 [mm]66881010121216162020
Drill cutting ∅dcut ≤ [mm]6,46,48,458,4510,4510,4512,512,516,516,520,5520,55
Drill hole depthh1/h1,red ≥ [mm]554565557065907511095130110
Through hole in the component being connecteddf ≤ [mm]77991212141418182222
Torque while installing anchor
(W-FA/S, zinc-plated steel)
Tinst = [Nm]88151530305050100100200200
Torque while installing anchor
(W-FA/F, hot-dip galvanised steel)
Tinst = [Nm]--1515303040409090120120
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

MECH-STGTL-(FIXANC-W-FAZ/W-FA)-(M8-M16)

For quick and convenient hammering in of Würth fixanchors W-FAZ PRO, W-FAZ (M8-M16) and W-FAZ using a hammer drill
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information