Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Countersunk head screw with hexalobular head assortment 1140 pieces in system case 4.4.1. ISO 14581

ISO 14581 steel 08.8 zinc plated 1140 pieces Sysko
SCR-CS-SYSKO-ISO14581-(A2K)-1140PCS
SYSTEMKOFFER

Art.-no. 5964402300
EAN 4056807283296

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Steel, strength class 8.8, zinc-plated, blue passivated

Increased installation productivity with the hexalobular drive



When elements are joined using hexalobular drive (TX) connections, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


As a result, connection elements with hexalobular heads are standardised and can be used all over the world

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 14581

Material

Steel

Property class

08.8

Surface

Zinc plated

Drive type

Internal hexalobular

RoHS-compliant

Yes

Number of pieces in assortment/set

1140 PCS

Product weight (per item)

6000 g

including:
100 x

SCR-ISO14581-08.8-TX20-(A2K)-M4X12

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 100 x
100 x

SCR-ISO14581-08.8-TX20-(A2K)-M4X16

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 100 x
100 x

SCR-ISO14581-08.8-TX20-(A2K)-M4X20

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 100 x
100 x

SCR-ISO14581-08.8-TX20-(A2K)-M4X25

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 100 x
100 x

SCR-ISO14581-08.8-TX25-(A2K)-M5X12

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 100 x
80 x

SCR-ISO14581-08.8-TX25-(A2K)-M5X16

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 80 x
80 x

SCR-ISO14581-08.8-TX25-(A2K)-M5X20

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 80 x
80 x

SCR-ISO14581-08.8-TX25-(A2K)-M5X25

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 80 x
80 x

SCR-ISO14581-08.8-TX30-(A2K)-M6X12

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 80 x
60 x

SCR-ISO14581-08.8-TX30-(A2K)-M6X16

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 60 x
60 x

SCR-ISO14581-08.8-TX30-(A2K)-M6X20

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 60 x
50 x

SCR-ISO14581-08.8-TX30-(A2K)-M6X25

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 50 x
50 x

SCR-ISO14581-08.8-TX45-(A2K)-M8X16

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 50 x
40 x

SCR-ISO14581-08.8-TX45-(A2K)-M8X20

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 40 x
30 x

SCR-ISO14581-08.8-TX45-(A2K)-M8X25

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 30 x
30 x

SCR-ISO14581-08.8-TX45-(A2K)-M8X30

Description: ISO 14581, steel FK08.8, zinc-plated, blue passivated (A2K)
Quantity: 30 x
1 x

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information