Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Helical insert assortment W.TEC® INSERT COIL M5-M12 According to DIN 8140

W-Tec Insert Coil M5–M12 assortment 260 pcs Sysko
WRETHR-SYSKO-WTEC-(M5-M12)-260PCS
SYSTEMKOFFER

Art.-no. 5964462700
EAN 4056807389981

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

With reduced outer diameter for improved installation. For producing a lasting, heavy-duty female thread. With free running, true-to-gauge thread. Stainless steel

Perfect combination of space-saving and wear-resistant thread and thread repair in system case 4.4.1


  • In low-strength metal materials

  • In plastics


Optimal force distribution


Flexibility of the thread inserts compensates for pitch and angle errors



Thread insert sits securely



Minimised thread friction torque and minimised torsional stress



Increased corrosion resistance



Space and weight minimisation


Smaller number of required connection points and/or reduced screwing dimensions



Costs minimised


By reinforcing the thread, which effectively minimises the repair costs

The tolerance position of the ISO thread corresponds to 6H following installation.

Relaxed length for inserts:
4627 5 5 - 3mm
4627 5 75 - 5mm
4627 5 10 - 7.5mm
4627 6 6 - 4mm
4627 6 9 - 7.5mm
4627 6 12 - 9mm
4627 8 8 - 5.5mm
4627 8 12 - 8.5mm
4627 8 16 - 12mm
4627 10 10 - 7mm
4627 10 15 - 12mm
4627 10 20 - 15mm
4627 12 12 - 7mm
4627 12 18 - 13mm
4627 12 24 - 18mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Number of pieces in assortment/set

260 PCS

including:
5 x

SYSBOX-1.1.1.-RED

Description: A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 5 x
1 x

DRL-TWST-MET-DIN338-HSS-D12,4MM

Description: The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-D5,2MM

Description: The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-D6,3MM

Description: The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSS-D8,3MM

Description: The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.
Quantity: 1 x
1 x

TAP-HELCINRT-GRND/THRGHO-HSSG-M5X0,8

Description: For blind holes and through holes
Quantity: 1 x
1 x

TAP-HELCINRT-GRND/THRGHO-HSSG-M6X1

Description: For blind holes and through holes
Quantity: 1 x
1 x

TAP-HELCINRT-GRND/THRGHO-HSSG-M8X1,25

Description: For blind holes and through holes
Quantity: 1 x
1 x

TAP-HELCINRT-GRND/THRGHO-HSSG-M10X1,5

Description: For blind holes and through holes
Quantity: 1 x
1 x

TAP-HELCINRT-GRND/THRGHO-HSSG-M12X1,75

Description: For blind holes and through holes
Quantity: 1 x
1 x

SCRINTL-HELCINRT-MECH-HEX-1/4IN-M5X0,8

Description: Tool for mechanically screwing in thread inserts
Quantity: 1 x
1 x

SCRINTL-HELCINRT-MECH-HEX-1/4IN-M6X1,0

Description: Tool for mechanically screwing in thread inserts
Quantity: 1 x
1 x

SCRINTL-HELCINRT-MECH-HEX-1/4IN-M8X1,25

Description: Tool for mechanically screwing in thread inserts
Quantity: 1 x
1 x

SCRINTL-HELCINRT-MECH-HEX-1/4IN-M10X1,5

Description: Tool for mechanically screwing in thread inserts
Quantity: 1 x
1 x

SCRINTL-HELCINRT-MECH-HEX-1/4IN-M12X1,75

Description: Tool for mechanically screwing in thread inserts
Quantity: 1 x
1 x

TANGBREAKTL-(HELCINRT-M5)-ST-100MM

Description: Tool for breaking off drive tangs from wire thread inserts.
Quantity: 1 x
1 x

TANGBREAKTL-(HELCINRT-M6)-ST-100MM

Description: Tool for breaking off drive tangs from wire thread inserts.
Quantity: 1 x
1 x

TANGBREAKTL-(HELCINRT-M8)-ST-100MM

Description: Tool for breaking off drive tangs from wire thread inserts.
Quantity: 1 x
1 x

TANGBREAKTL-(HELCINRT-M10)-ST-100MM

Description: Tool for breaking off drive tangs from wire thread inserts.
Quantity: 1 x
1 x

TANGBREAKTL-(HELCINRT-M12)-ST-100MM

Description: Tool for breaking off drive tangs from wire thread inserts.
Quantity: 1 x
10 x

HELCINRT-FR-A2-M10X10

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 10 x
10 x

HELCINRT-FR-A2-M10X15

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 10 x
10 x

HELCINRT-FR-A2-M10X20

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 10 x
10 x

HELCINRT-FR-A2-M12X12

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 10 x
10 x

HELCINRT-FR-A2-M12X18

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 10 x
10 x

HELCINRT-FR-A2-M12X24

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 10 x
20 x

HELCINRT-FR-A2-M5X10

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 20 x
20 x

HELCINRT-FR-A2-M5X5

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 20 x
20 x

HELCINRT-FR-A2-M5X7,5

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 20 x
20 x

HELCINRT-FR-A2-M6X12

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 20 x
20 x

HELCINRT-FR-A2-M6X6

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 20 x
20 x

HELCINRT-FR-A2-M6X9

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 20 x
20 x

HELCINRT-FR-A2-M8X12

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 20 x
20 x

HELCINRT-FR-A2-M8X16

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 20 x
20 x

HELCINRT-FR-A2-M8X8

W.TEC
Description: For producing a lasting, heavy-duty female thread. With free running, true to gauge thread. Made of A2 stainless steel
Quantity: 20 x
1 x

DRL-TWST-MET-DIN338-HSS-D10,4MM

Description: The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information