Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Raised countersunk head screw assortment 1100 pieces in system case 4.4.1. - SCR-SYSKO-ISO7045-H-(A2K)-1100PCS Raised countersunk head screw assortment 1100 pieces in system case 4.4.1. - SCR-SYSKO-ISO7045-H-(A2K)-1100PCS
´
Raised countersunk head screw assortment 1100 pieces in system case 4.4.1. - SCR-SYSKO-ISO7045-H-(A2K)-1100PCS - 1
Raised countersunk head screw assortment 1100 pieces in system case 4.4.1. - SCR-SYSKO-ISO7045-H-(A2K)-1100PCS - 2

Raised countersunk head screw assortment 1100 pieces in system case 4.4.1.

ISO 7045 steel 4.8 zinc pla. type H 1100 pcs Sysko
SCR-SYSKO-ISO7045-H-(A2K)-1100PCS
SYSTEMKOFFER

Art.-no. 5964510300
EAN 4046777480009
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Zinc-plated steel, strength class 4.8, blue passivated (A2K), with H recessed head

Contents: 1100 pieces


  • 100 pan head screws M4 x 10 / M4 x 16 / M4 x 20 / M4 x 25

  • 100 pan head screws M5 x 16 / M5 x 20 / M5 x 25 mm / M5 x 30 mm

  • 100 pan head screws M6 x 16 mm / M6 x 20 mm

  • 50 pan head screws M6 x 25 / M6 x 30 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 7045

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Number of pieces in assortment/set

1100 PCS

Product weight (per item)

5144 g

including:
1 x

SYSINRT-4.4.1.-12COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
100 x

SCR-PAN-ISO7045-4.8-H2-(A2K)-M4X10

Quantity: 100 x
100 x

SCR-PAN-ISO7045-4.8-H2-(A2K)-M4X16

Quantity: 100 x
100 x

SCR-PAN-ISO7045-4.8-H2-(A2K)-M4X20

Quantity: 100 x
100 x

SCR-PAN-ISO7045-4.8-H2-(A2K)-M4X25

Quantity: 100 x
100 x

SCR-PAN-ISO7045-4.8-H2-(A2K)-M5X16

Quantity: 100 x
100 x

SCR-PAN-ISO7045-4.8-H2-(A2K)-M5X20

Quantity: 100 x
100 x

SCR-PAN-ISO7045-4.8-H2-(A2K)-M5X25

Quantity: 100 x
100 x

SCR-PAN-ISO7045-4.8-H2-(A2K)-M5X30

Quantity: 100 x
100 x

SCR-PAN-ISO7045-4.8-H3-(A2K)-M6X16

Quantity: 100 x
100 x

SCR-PAN-ISO7045-4.8-H3-(A2K)-M6X20

Quantity: 100 x
50 x

SCR-PAN-ISO7045-4.8-H3-(A2K)-M6X25

Quantity: 50 x
50 x

SCR-PAN-ISO7045-4.8-H3-(A2K)-M6X30

Quantity: 50 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information