Pump Spray Bottle Labels
Label for pump spray bottle
LBL-(F.PMPSPRBTL-089150201)
Art.-no. 5966113039
EAN 4050641634504
Register now and access more than 20,000 products
- For labelling the 1 and 1.5 litre pressure sprayer bottles.
- Ensures a neat and professional appearance.
- Keeps application, safety and product information legible to ensure safety and compliance.
- High-quality labels that can withstand demanding environments.
Datasheets(X)
The self-adhesive product labels can be used to correctly label and identify the contents when using neutral 1 and 1.5 litre pressure sprayer bottles.
Material | Vinyl |
Length x width | 315 x 90 mm |
Suitable for active ingredient | Leak detector |
Width | 90 mm |
Length | 315 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!