Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

A/C Leak Sealant Assortment 4-in-1 with u/v dye

A/C sealant 4in1 set, 8 pieces
AC LEAK SEAL PACK

Art.-no. 5966113046

EAN 4050641634573

Individual price display after login
A/C Leak Sealant Assortment 4-in-1 with u/v dye

Art.-no. 5966113046

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Premium leak sealant that stops leaks in air conditioning system seals, gaskets and o-rings. 4-in-1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Use for R-134a air conditioning system seals, gaskets and o-rings.

Instructions

Shake can well. Screw the A/C Leak Sealant can onto a Quick-Connect Adaptor Hose. With the engine and air conditioner running (A/C on Max.) connect the hose to the low pressure side (suction side) service port. Do not connect to the high-side service port as the pressure may cause the can to burst resulting in serious injury. Turn the can upside down, screw in the adaptor hose tap to puncture the can then open the tap to dispense the product into the system. When the can is empty, remove the quick-connect adaptor hose from the service port. Product must circulate through the system to be effective. Wurth Leak Sealant will begin working within 1-2 hours of normal A/C operation to stop leaks at seals, gaskets, o-rings and hoses.

including:
1 x

TL-LAMP-U/V-EXTENDABLE

Description: Extendible UV pocket light
Quantity: 1 x
1 x

CHARGE HOSE W. QUICK CONNECT COUPLE

Description: Used for dispensing 4-in-1 A/C Leak Sealant.
Quantity: 1 x
6 x

SEAL-A/C-LEAKSEAL-UV-120ML

Description: Premium leak sealant for treating leaking air conditioning system seals, gaskets and o-rings. 4-in-1
Quantity: 6 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information