Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt

ASME B18.2.1 steel GR8 zinc-plated trivalent UNC
SCR-HCS-GR8-(ZT)-1/4_20X2 1/2

Art.-no. 7002914250
EAN 4050641406170

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

ASME B18.2.1 steel GR8 zinc-plated blue passivated trivalent UNC (standard thread)

Mechanical properties are regulated in SAE J429



Thread length based on standard ASME B18.2.1



1 INCH (in) = 25.4 mm



Standard thread tolerance according to ASME B1.1 = 2A (for male thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/4 in

Length (l1)

2 1/2 in

Thread type

UNC

Head height (k1)

0.163 in

External drive (s1)

WS7/16

Material

Steel

Property class

GR8

Surface

Zinc plated

Width across flats

7/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information