Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNC (comparable with ISO metric thread)

ASME B18.2.1 stainless steel 18-8 plain UNC
SCR-HCS-FT-(18-8)-1/4_20X1

Art.-no. 7009314100
EAN 4050641440662

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F593

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/4 in

Length (kl1)

1 in

Width across flats (s1)

7/16 inch

External drive

WS7/16

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Head type

Hexagon head

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information