Hexagonal bolt with thread up to the head ASME B18.2.1, plain 18-8 stainless steel, UNC (comparable with ISO metric thread)
ASME B18.2.1 stainless steel 18-8 plain UNC
SCR-HCS-FT-(18-8)-5/16_18X1 1/4
Register now and access more than 20,000 products
The thread length deviates from the standard ASME B18.2.1 thread to head
1 INCH (in) = 25.4 mm
FT = full thread
18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F593
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/16 in |
Length (kl1) | 1-1/4 in |
Width across flats (s1) | 1/2 inch |
External drive | WS1/2 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Hexagon head |
Thread type | UNC |