Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pan head screw, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNC (comparable with ISO metric thread)

ASME B18.6.3 stainless steel 18-8 rec head H UNC
SCR-MS-PN-(18-8)-PH-1/4_20X3/4

Art.-no. 7101314075

EAN 4050641442826

Individual price display after login
Pan head screw, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNC (comparable with ISO metric thread)

Art.-no. 7101314075

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/4 in

Length (l1)

0.75 in

Head diameter (dk)

0.4800 in

Head height (k1)

0.1630 in

Internal drive

H

Standards

ASME B18.6.3

Material

Stainless steel AISI 304, 18-8

Surface

Plain

RoHS-compliant

Yes

Head type

Pan head

Drive type

H

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information