Pan head screw, imperial
ASME B18.6.3 stainless steel 18-8 rec head H UNC
SCR-MS-PN-(18-8)-PH-1/4_20X3/4
Register now and access more than 20,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel
Datasheets(X)
Nominal diameter (d1) | 1/4 in |
Length (l1) | 0.7500 in |
Head diameter (dk) | 0.4800 in |
Head height (k1) | 0.1630 in |
Internal drive | H |
Standards | ASME B18.6.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | H |
Thread type | UNC |