Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GRC steel, UNC (comparable to ISO metric thread)
ASME B18.16.6 steel GRC zinc plated UNC
NUT-HX-NYL-INS-NE-N8-(ZN)-1/4_20
Register now and access more than 20,000 products
1 INCH (in) = 25.4 mm
The mechanical properties are set out in ASME B18.16.6
Standard thread tolerance as per ASME B1.1 = 2B (for female threads)
Datasheets(X)
![]() | |
Nominal diameter (D) | 1/4 in |
Material | Steel |
Property class | GRC |
Surface | Zinc plated |
Thread type | UNC |
Number of thread starts per inch | 20 |
Height (m1) | 7.9 mm |
Width across flats (s1) | 7/16 inch |