Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon nut, high profile with clamping piece (non-metal insert), imperial

ASME B18.16.6 steel GRC zinc plated UNC
NUT-HX-NYL-INS-NE-N8-(ZN)-7/16_14

Art.-no. 7713043
EAN 4050641438515

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

ASME B18.16.6, steel GRC, zinc plated, UNC (standard thread)

1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)

Note: 3/16" UNC screws are labeled as #10-24
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (D)

7/16 in

Material

Steel

Property class

GRC

Surface

Zinc plated

Thread type

UNC

Number of thread starts per inch

14

Height (m1)

11.6 mm

Width across flats (s1)

5/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information