Hexagon nut, inch ASME B18.2.2, blue passivated zinc plated GR8 steel, UNF (fine thread)
ASME B18.2.2 steel GR8 zinc plated UNF
NUT-HEX-FIN-GR8-(ZN)-1/4_28
Art.-no. 7739015
EAN 4050641435774
Register now and access more than 20,000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 1/4 in |
Height (m1) | 0.2260 in |
Width across flats (s1) | 7/16 inch |
Material | Steel |
Property class | GR8 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 28 |
