Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagon nut, inch

ASME B18.2.2 steel GR8 zinc plated UNC
NUT-HX-FIN-GR8-(ZN)-5/16_18

Art.-no. 7739031
EAN 4050641435705

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

ASME B18.2.2, galvanised steel grade 8 blue passivated, UNC (standard thread)

1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter in inches (D)

5/16 in

Height (m1)

0.273 in

Width across flats (s1)

1/2 inch

Material

Steel

Property class

GR8

Surface

Zinc plated

Thread type

UNC

Number of thread starts per inch

18

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information