Hexagon nut, inch ASME B18.2.2, blue passivated zinc plated GR8 steel, UNC (comparable with ISO metric thread)
ASME B18.2.2 steel GR8 zinc plated UNC
NUT-HX-FIN-GR8-(ZN)-3/8_16
Register now and access more than 20,000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 3/8 in |
Height (m1) | 0.337 in |
Width across flats (s1) | 9/16 inch |
Material | Steel |
Property class | GR8 |
Surface | Zinc plated |
Thread type | UNC |
Number of thread starts per inch | 16 |