Hexagon nut, inch
ASME B18.2.2 stainless steel 18-8 plain UNC
NUT-HX-FIN-SST-(18-8)-(PL)-5/16_18
Register now and access more than 20,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Mechanical properties are regulated in ASTM F594
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Datasheets(X)
Nominal diameter in inches (D) | 5/16 in |
Height (m1) | 0.273 in |
Width across flats (s1) | 1/2 inch |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 18 |