Washer Commercial washer 18-8
Commercial stainless steel 18-8 plain
WSH-FLT-COMM-(18-8)-1/4X5/8
Art.-no. 78193025
EAN 4053479254432
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
18-8 equivalent to A2 stainless steel
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 0.2810 in |
Outer diameter (d2) | 0.6250 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thickness (h1) | 0.0500 in |
