Lock washer
ASME B18.21.1 stainless steel 18-8
WSH-REG-SPLT-LW-SST-(18-8)-NO.10
Art.-no.
78353018
EAN 4050641888198
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
ASME B18.21.1 stainless steel 18-8
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Product information
Datasheets(X)
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Internal diameter (d1) | 0.1900 in |
Outer diameter (d2) | 0.3340 in |
Thickness (s1) | 0.0470 in |