Frame Tavinea Sorto Nova Pro Scala
Tavinea Nova Pro Scala frame
FRM-TAVINEA-SORTO-STONE-NL450-W276
GRASS
Register now and access more than 20,000 products
- High-quality frame made of powder-coated steel
- Colour-matched to Scala
- The slip stoppers ensure a firm hold in the drawer
Dimensions subject to change. Subject to technical changes.
DIAGRAM LEGENDNL – Nominal length. EB – Construction width.
LWS – Inside drawer width. S – Cabinet side wall.
TAG – Tolerance compensation. KB – Cabinet width.
Notice
• Frame width of 186 mm can be used for drawer width 300 mm and above.
• Frame width of 276 mm can be used for drawer width 400 mm and above.
Datasheets(X)
Colour | Stone |
Suitable for frame | Nova Pro Scala H90 |
Suitable for nominal length | 450 mm |
Width | 276 mm |
Material | Steel |
Suitable for cabinet width | From 400 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!