Cross beam Tavinea Sorto Nova Pro Scala
Tavinea Nova Pro Scala traverse
TRAV-TAVINEA-SORTO-STONE-NL550
Register now and access more than 20,000 products
- High-quality truss made of powder-coated steel
- Colour-matched to Nova Pro Scala
- Spring compressor with non-slip stoppers ensure firm hold in the drawer
From two traverses, we recommend the use of additional front base connectors
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Colour | Stone |
Suitable for frame | Nova Pro Scala H90 |
Suitable for nominal length | 550 mm |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!