Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Concealed cabinet hinge, TIOMOS Impresso 110/90 A

Concealed hinge Tiomos 110/90A Impresso
HNGE-TS-IMPRESSO-110-M-BB-C03

Art.-no. F017139330
EAN 5034293756738

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Hinge for stud structures, overlay
  • Concealed hinge (overlay)

  • Tiomos Impresso, tool-free assembly

  • Hinge for stud structures

  • Easy-to-adjust depth using threaded screw

  • 3D adjustment with compatible mounting plate

  • Virtually seamless joints


Available in two designs:


  • With integrated damping (three damping settings available)

  • Without integrated damping

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Door position

Overlay

Crank

3 mm

Damper

Yes

Spring

Yes

Type of assembly

Impresso

Hole drilling

45/9.5 mm

Surface

Nickel plated

Material of cup

Steel

Material of hinge arm

Steel

Opening angle

110 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information