Concealed cabinet hinge, TIOMOS Impresso 110/90 A
Concealed hinge Tiomos 110/90A Impresso
HNGE-TS-IMPRESSO-110-M-BB-C95
Register now and access more than 20,000 products
- Concealed hinge (overlay)
- Tiomos Impresso, tool-free assembly
- Hinge for stud structures
- Easy-to-adjust depth using threaded screw
- 3D adjustment with compatible mounting plate
- Virtually seamless joints
Available in two designs:
- With integrated damping (three damping settings available)
- Without integrated damping
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Door position | Half overlay |
Hole drilling | 45/9.5 mm |
Damper | Yes |
Spring | Yes |
Type of assembly | Impresso |
Crank | 9.5 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 110 Degree |