Concealed hinge, TIOMOS Impresso 110/45 E With integrated damping, three damping settings available
Concealed hinge Tiomos 110/45E Impresso
HNGE-T-IMPRESSO-110-45-W/OUT-TOOLS
GRASS
Register now and access more than 20,000 products
- For 45° angled cabinets, inset
- Tool-free concealed hinge mounting
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
- Virtually seamless joints
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Door position | Inset |
Damper | Yes |
Spring | Yes |
Type of assembly | Impresso |
Hole drilling | 45/9.5 mm and 48/9 mm |
Suitable for min./max. door thickness | 16-24 mm |
Suitable for angled cabinets | 45 Degree |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 110 Degree |