Concealed cabinet hinge, TIOMOS Impresso 110/90 E
Concealed hinge Tiomos 110/90E Impresso
HNGE-TS-IMPRESSO-110-90-GB-BB-INRT
GRASS
Register now and access more than 20,000 products
- Tool-free pot mount
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
- Virtually seamless joints
Available in two designs:
- With integrated damping (three damping settings available)
- Without integrated damping
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Door position | Inset |
Damper | Yes |
Spring | Yes |
Type of assembly | Toolless |
Hole drilling | 45/9.5 mm and 48/9 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 110 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!