Concealed hinge TIOMOS click-on 110
Concealed hinge Tiomos 110 Click-on
HNGE-TS-CLICKON-110DGR-B-BP-DWL-C19
GRASS
Register now and access more than 20,000 products
- Screw-on or press-in concealed hinge section
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Door position | Inset |
Crank | 19 mm |
Damper | Yes |
Spring | Yes |
Type of assembly | Press-in |
Hole drilling | 45/9.5 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 110 Degree |