Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Concealed hinge TIOMOS click-on 155

Concealed hinge Tiomos M0 155 Click-on
HNGE-TS-CLICKON-155DGR-B-BB-K03
GRASS

Art.-no. F028138562
EAN 4053479106069

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Built-in finger protection, does not open wider than ∅ 7 mm
  • Pot for screwing or pressing in

  • Easy-to-adjust depth using worm screw

  • 3D adjustment with compatible mounting plate


Available in three designs


  • With integrated damping (three damping settings available)

  • Without integrated damping

  • No self-closing function (not spring-loaded)

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cupboards with internal or shelf extensions

Door position

Overlay

Crank

3 mm

Damper

Yes

Spring

Yes

Type of assembly

Screw-on

Hole drilling

45/9.5 mm

Surface

Nickel plated

Material of cup

Zamak

Material of hinge arm

Zamak

Opening angle

155 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information