Concealed hinge TIOMOS click-on 155
Concealed hinge Tiomos M0 155 Click-on
HNGE-TS-CLICKON-155DGR-B-BP-DWL-C03
GRASS
Register now and access more than 20,000 products
- Pot for screwing or pressing in
- Easy-to-adjust depth using worm screw
- 3D adjustment with compatible mounting plate
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For cupboards with internal or shelf extensions
Door position | Overlay |
Crank | 3 mm |
Damper | Yes |
Spring | Yes |
Type of assembly | Press-in |
Hole drilling | 45/9.5 mm |
Surface | Nickel plated |
Material of cup | Zamak |
Material of hinge arm | Zamak |
Opening angle | 155 Degree |