Concealed hinge, TIOMOS Impresso 110
Concealed hinge Tiomos 110 Impresso
HNGE-TS-IMPRESSO-110-M-C0-WO.TOOLS
Register now and access more than 20,000 products
- Tool-free concealed hinge mounting
- Easy-to-adjust depth using worm screw
Available in three designs
- With integrated damping (three damping settings available)
- Without integrated damping
- No self-closing function (not spring-loaded)
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Door position | Full overlay |
Crank | 0 mm |
Damper | No |
Spring | No |
Type of assembly | Impresso |
Hole drilling | 45/9.5 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Steel |
Opening angle | 110 Degree |