Tiomos corner door hinge click on
Concealed hinge Tiomos folding door hinge 25
HNGE-T-CLICKON-PRESSFIT-25-H-45/9,5
GRASS
Register now and access more than 20,000 products
- 3D adjustment with compatible mounting plate
- Without integrated damping
- With self-closing mechanism (with spring)
Dimensions not binding. Subject to technical changes!
Datasheets(X)
Door position | Corner |
Damper | No |
Spring | Yes |
Type of assembly | Press-in |
Hole drilling | 45/9.5 mm |
Suitable for min./max. door thickness | 14-24 mm |
Surface | Nickel plated |
Material of cup | Steel |
Material of hinge arm | Zamak |
Hinge pot depth | 11.8 mm |